Shop All Sign Post Accessories
Davidson
Sign Post Rflctor, Plstc, 72 In. L, 3 In. W
Mfr # 8008364213
Zoro # G4252324
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color White
- For Use With Wood, U-Channel, or Square Sign Post
- Height 6 ft
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 8008364213
- Zoro # G4252324
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 6 ft |
Length | 72 in |
Width | 3 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Post Reflector |
Color | White |
For Use With | Wood, U-Channel, or Square Sign Post |
Material | Plastic |
Retroreflective Grade | High Intensity Prismatic |
Mounting Hardware | Not Included |
Description
Sign Post Reflector, Height 6 ft, White, Retroreflective Grade High Intensity Prismatic, Plastic, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Band, Long Lasting Cooling Relief, PVA, 29-1/2 in x 4 in, Blue (6603)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, XL (BW5000)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- UPF UPF 105701 Post Cap, 5-1/2 x 5-1/2 in Post/Joist, 6 in L, 6 in W (105701)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- BRADY Sign Base, Aluminum, (86339)
- Davidson Signs