Shop All Sign Post Accessories
Davidson
Sign Post Rflctor, Plastic, White, 60 In. L
Mfr # 8008364218
Zoro # G4238306
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color White
- For Use With Wood, U-Channel, or Square Sign Post
- Height 5 ft
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 8008364218
- Zoro # G4238306
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 5 ft |
Length | 60 in |
Width | 3 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Post Reflector |
Color | White |
For Use With | Wood, U-Channel, or Square Sign Post |
Material | Plastic |
Retroreflective Grade | Diamond Grade |
Mounting Hardware | Not Included |
Description
Sign Post Reflector, Height 5 ft, White, Retroreflective Grade Diamond Grade, Plastic, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- HAWS Emergency Indicator Alarm (9001)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Black (35-803-1523-603)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- ZORO SELECT Sign Holder, 8-1/2in x 11in, Plastic, Clear (DTA114)
- Davidson Sign Post Accessories