Shop All Sign Post Accessories
Davidson
Sign Post Reflector, White, 72 In. L
Mfr # 8338364211
Zoro # G4245437
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color White
- For Use With Wood, U-Channel, or Square Sign Post
- Height 6 ft
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davidson
- MFR # 8338364211
- Zoro # G4245437
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 6 ft |
Length | 72 in |
Width | 3 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Post Reflector |
Color | White |
For Use With | Wood, U-Channel, or Square Sign Post |
Material | Plastic |
Retroreflective Grade | High Intensity Prismatic |
Mounting Hardware | Not Included |
Description
Sign Post Reflector, Height 6 ft, White, Retroreflective Grade High Intensity Prismatic, Plastic, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- ZING Sign Base, 72 lb, Post/No Parking Sign (7449)
- BRADY Sign Post, 8 ft. L, Composite, White, 97207 (97207)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- Davidson Signs