Shop All Sign Post Accessories
Davidson
Sign Post Reflector, Plastic, White
Mfr # 8008364118
Zoro # G4246137
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color White
- For Use With Wood, U-Channel, or Square Sign Post
- Height 5 ft
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davidson
- MFR # 8008364118
- Zoro # G4246137
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 5 ft |
Length | 60 in |
Width | 3 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Post Reflector |
Color | White |
For Use With | Wood, U-Channel, or Square Sign Post |
Material | Plastic |
Retroreflective Grade | AR 1000 (ASTM V) |
Mounting Hardware | Not Included |
Description
Sign Post Reflector, Height 5 ft, White, Retroreflective Grade AR 1000 (ASTM V), Plastic, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- MUTUAL INDUSTRIES 10, 18 In X 3/4 In Nail Stakes With Holes (7500-0-18)
- NMC Yellow Sign Adapter For Warning Post (HDSAY)
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3/4 In W (ZG30ACX50)
- NMC Green S Hook, 2 (PSH2G)
- ZING Sign Base, 72 lb, Post/No Parking Sign (7449)
- BRADY Street Sign Cross Piece Bracket, Aluminum (56681)
- Davidson Signs