Shop All Sign Post Accessories
Davidson
Sign Post Reflector, Plastic, Green
Mfr # 8008364119
Zoro # G4244834
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color Green
- For Use With Wood, U-Channel, or Square Sign Post
- Height 5 ft
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 8008364119
- Zoro # G4244834
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 5 ft |
Length | 60 in |
Width | 3 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Post Reflector |
Color | Green |
For Use With | Wood, U-Channel, or Square Sign Post |
Material | Plastic |
Retroreflective Grade | AR 1000 (ASTM V) |
Mounting Hardware | Not Included |
Description
Sign Post Reflector, Height 5 ft, Green, Retroreflective Grade AR 1000 (ASTM V), Plastic, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805420)
- PIG PIG Emergency Spill Response Sign 14" x 10" Aluminum 14" L x 10" H (SGN2021-10X14-ALM)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3/4 In W (ZG30ACX50)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 2 In W (ZG80ACX50)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- NMC Chrome Sign Adapter (HDSAC)
- Davidson Sign Post Accessories