Shop All Sign Post Accessories
Davidson
Sign Post Reflector, Green, 60 In. L
Mfr # 8008364219
Zoro # G4245805
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color Green
- For Use With Wood, U-Channel, or Square Sign Post
- Height 5 ft
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 8008364219
- Zoro # G4245805
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 5 ft |
Length | 60 in |
Width | 3 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Post Reflector |
Color | Green |
For Use With | Wood, U-Channel, or Square Sign Post |
Material | Plastic |
Mounting Hardware | Not Included |
Retroreflective Grade | Diamond Grade DG3 |
Description
Sign Post Reflector, Height 5 ft, Green, Retroreflective Grade Diamond Grade DG3, Plastic, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- TIE DOWN ENGINEERING Parapet Wall And Universal Guardrail Sys (65015)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 18" (PV18-180)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- NMC Chrome Sign Adapter (HDSAC)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- Davidson Signs