Shop All Traffic Signs
Davidson
Sign and Portable Base, 42 in Height, 20 in Width, English
Mfr # 8FG342FLGEFXYTP-BB
Zoro # G9002122
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend YIELD TO PEDESTRIAN
- Color Flourescent Green
- For Use With portable base
- Height 42 in
- Length 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 8FG342FLGEFXYTP-BB
- Zoro # G9002122
- Country of Origin United States
- Category Traffic Signs
Dimensions
Height | 42 in |
Length | 44" |
Width | 20 in |
Description
Sign and Portable Base, MUTCD Sign Grouping Regulatory Control Traffic Signs, Sign Legend Yield To Pedestrian, Sign Legend Style Symbol, Text, Sign Header State Law, Sign Header Background Color Flourescent Yellow-Green, Sign Header Text Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Work Gloves, Nitrile, M, Red/Red, PR, PK12 (S13NSI-8)
- OPTIMUM TECHNOLOGIES Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll (625GBM100)
- GERSON SPRAY SOCKS 12/BX (GE070195B)
- BRADLEY Eyewash Sink Faucet Mount (S19-200B)
- NMC Yield Here To Pedestrian Sign, TM519K (TM519K)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- NMC No Pedestrian Traffic, D306RB (D306RB)
- SIGNMISSION Truck Sign No Trucks Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22786 (A-1218-22786)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-EMO-TA)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2R-18HA (R6-2R-18HA)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5713-EG_18x12 (T1-5713-EG_18x12)
- Davidson Traffic Signs