Shop All Traffic Signs
Davidson
Sign and Fixed Base, 42 in H, 13.25 in W, English, 8FG342FLGEFXSFP-HDB
Mfr # 8FG342FLGEFXSFP-HDB
Zoro # G8540716
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43-1/2"
- Width 13.25 in
- Legend Wet Floor - Please Walk To Right
- Material Polyurethane
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 8FG342FLGEFXSFP-HDB
- Zoro # G8540716
- Country of Origin United States
- Category Traffic Signs
Dimensions
Length | 43-1/2" |
Width | 13.25 in |
Height | 42 in |
Description
Sign and Fixed Base, MUTCD Sign Grouping Regulatory Control Traffic Signs, Sign Legend Stop For Pedestrian, Sign Legend Style Symbol, Text, Sign Header State Law, Sign Header Background Color Flourescent Yellow-Green, Sign Header Text Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Wildcat Series (20528)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30HA (R5-1-30HA)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-EG_12x18 (T1-1434-EG_12x18)
- BRADY Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 124401 (124401)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24DA (LW2-X12T-24DA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1127-RA_14X10 (U5-1127-RA_14X10)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- Davidson Signs