Shop All Trolleys
David Round
Trolley, 2000 lb.
Mfr # SSPT-1
Zoro # G1847517
Free Shipping & Returns
$3,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Beam Flange W 3 in to 6 in
- Fits Beam Height 5 in to 18 in
- Min. Radius Curve 48 in
- Trolley Wheel Dia. 3 1/4 in
- Standards ANSI/ASME B30.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand David Round
- MFR # SSPT-1
- Zoro # G1847517
- Country of Origin United States
- Category Trolleys
Dimensions
Fits Beam Height | 5 in to 18 in |
Min. Radius Curve | 48 in |
Trolley Wheel Dia. | 3 1/4 in |
Trolley Wheel Diameter | 3 3/10 in |
For Maximum Beam Height | 18 in |
For Max. Beam Flange Width | 6 in |
Minimum Radius Curve | 48 in |
For Min. Beam Flange Width | 3 in |
For Minimum Beam Height | 5 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 2,000 lb |
Fits Beam Flange W | 3 in to 6 in |
Standards | ANSI/ASME B30.16 |
Head Room To Bail | 6 in |
Includes | FDA Approved Bearings |
Item | Trolley |
Wheel Material | Stainless Steel |
Head Room To Shaft | 2 1/8 in |
Headroom to Mounting Point | 6 in |
Trolley Type | Push |
Headroom to Connecting Shaft | 2 1/8 in |
Maximum Load Capacity | 2,000 lb |
Material | Stainless Steel |
Trolley Wheel Material | Stainless Steel |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 6 in, Headroom to Connecting Shaft 2 1/8 in, Headroom to Mounting Point 6 in, For Minimum Beam Height 5 in, For Maximum Beam Height 18 in, Includes FDA Approved Bearings, Minimum Radius Curve 48 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Stainless Steel, Standards ANSI/ASME B30.16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- WARWOOD TOOL 26 Puller Hook Bar (44440)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1602NX6)
- WILTON SS 4 Button 30FT Lift Hoist Trolley (PBC-430CN)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- OZ LIFTING PRODUCTS Trolley, 6000 lb. (OZ3PBT)
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 1,000 Pound (241646)
- David Round Hoists