Shop All Disposable Cups and Lids
David Reynolds
Reynolds FC150X350 3.5 in. Paperboard Baking Cup - Case of 10000
Mfr # FC150X350
Zoro # G804027194
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand David Reynolds
- MFR # FC150X350
- Zoro # G804027194
- UPC # 28016601318
- Country of Origin China
- Category Disposable Cups and Lids
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Round baking cup
- Case of 10000
- Color: White
- Diameter: 3-1/2 In. Top x 1-1/2 in. Bottom
- Material: Paperboard
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Magnet (00-915319)
- DIAMOND Diamond 94 Clear Plastic Spoon; 24 Count (132936)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- FISHER Hose Fg 36 (2914-FG)
- SOLO Hot Cup 16 oz., Paper, Pk50 (316SI-0041)
- SOLO SOLO® Symphony Trophy Plus Dual Temperature Cups, 16 oz., Beige, 750 Cups/Carton (X16N-J8002)
- DART Café G Foam Hot/Cold Cups, 12oz, White w/Brown & Red, PK1000 (12X16G)
- GENUINE JOE Lid, Papercup, Clear, 50Pk 50PK (GJO03164)
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK (420W-2050)
- DART Paper Medical & Dental Treated Cups, 3.5oz, White, PK5000 (450-2050)
- DART P550N CPC 5.5 oz Souffle Translucent Plastic Cup, 2500PK (P550N (B))
- David Reynolds Disposable Cups and Lids