Shop All Disposable Cups and Lids
David Reynolds
Reynolds FC100X250 2.5 in. Paperboard Baking Cup - Case of 10000
Mfr # FC100X250
Zoro # G504027166
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand David Reynolds
- MFR # FC100X250
- Zoro # G504027166
- UPC # 28016800230
- Country of Origin China
- Category Disposable Cups and Lids
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Paperboard baking cup
- Case of 10000
- Color: White
- Size: 2.5 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GENERALS HOT SAUCE All Natural Shock & Awe Sauce 6 oz (0311-003)
- DEXTER RUSSELL Beef Skinner 6 In (06573)
- AMERICAN METALCRAFT 12 oz Glass Beehive Sugar Pourer w/Top (BEE316)
- MAGIKITCHEN PRODUCTS Female Adaptor Fitting (60127601)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk1000 (25K815)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- CREATIVE CONVERTING 56103B 9 oz. Glittering Gold Poly Paper Hot / Cold Cup, 240PK (286CP9GD)
- MARYLAND PLASTICS 24 x 12 x 8 in. Kingsmen Full-Size Wire Chafing Racks - Chrome (MPI CR24121)
- SOLO SOLO® Traveler Drink-Thru Lid, White (SCC TLP316)
- CREATIVE CONVERTING Donut Time Plastic Keepsake Cup, 16oz, 12PK (324236)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (2340PATH)
- David Reynolds Disposable Cups and Lids