Shop All Fire Pumps
Davey
Fire Fighting Pump, 10 HP, B&S, Aluminum
Mfr # 5210BE/NPT-0
Zoro # G2300977
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,431.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Engine/Motor Type Briggs & Stratton
- Max. Operating PSI 150 psi
- Discharge Two 1 in and One 1-1/2 in NPT
- Suction Single 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davey
- MFR # 5210BE/NPT-0
- Zoro # G2300977
- Country of Origin United States
- Category Fire Pumps
Dimensions
Engine Size | 296 cc |
Width (In.) | 16 7/8 in |
Length (In.) | 22 in |
Height (In.) | 17 3/4 in |
Overall Width | 16.88 in |
Overall Height | 17.75 in |
Overall Length | 22 in |
Compatible Discharge Pipe Size | 1 in, 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Fire Pump, Horsepower 10 hp, Flow Rate @ 40 psi 130 gpm, Flow Rate @ 60 psi 100 gpm, Flow Rate @ 80 psi 90 gpm, Shut Off Pressure (Maximum) 150 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 in, 1 1/2 in, Intake Type NPTM, Discharge Type NPTM, Base Material Aluminum, Compatible with Media Type Water, Engine Brand and Model Briggs & Stratton, Engine Capacity 296 cc, Features 3-Way Discharge Port, Portable, Maximum Flow Rate 140 gpm, Flow Rate @ 15 psi 140 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- DWYER INSTRUMENTS SPDT Level Switch (L6EPB-B-S-3-A)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Santoprene, 14 GPM (PD05P-AES-DAA-B)
- ALFA LAVAL Seal Seat Sil Car (SC) DG Seal C218/C328 Series Tri-Clover & Ampco (SP328G-80-1-1-SC)
- ECHO Fire Pump, 5-1/2 hp, Hose, 49.5" H, 26.5" L (FP-2126)
- W.S. DARLEY & CO Pump, Fire, 10.5 HP, Briggs (HEF10.5BS)
- Davey Fire Pumps