SAM Contrast Stitch Leather Padfolio; Tan
Mfr # DA1628425
Zoro # G103976681
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davenport & Company
- MFR # DA1628425
- Zoro # G103976681
- UPC # 752516086169
- Country of Origin China
- Category Calendars
Description
Contrast Stitch Leather Padfolio
A more than perfect business portfolio for men and women our contrast stitch leather portfolio has been designed to suit the needs and expectations of all new-age professionals. The gender-neutral and contrasting color scheme of black exterior and cream stitching works in tandem to a great effect. It looks great and feels nice too, but more importantly, it gets its job done better than any other business portfolio or resume portfolio. A multipurpose internal pocket makes all the difference - you can use it in any way you want to. Get organized and stay organized with dedicated pockets and compartments for letters, loose pages, documents, business cards and personal IDs, it's easier than ever for you to get and stay organized. A letter-sized writing pad (letter sized, 8.5" x 11") with a pen loop takes good care of your emergency note-taking needs. This portfolio organizer is slim, lightweight and fits easily into backpacks and handbags. If you're a working professional, recent graduate or a student, this resume portfolio/business portfolio is all you need to make a strong first impression.
Specifications- Color: Tan
- Width: 6 1/4"
- Depth: 0.63"
- Height: 8 3/4"
- Cover Material: Bonded Leather
- Sheet Size (W x H): 5" x 8"
- Inside Pockets: One
- Pad Size: 5" x 8"
- Ruling: Yes
- Closure: Open Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels (7278205164)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic KX-P150 (EA) (R6430)
- TOPS Purchase Order Book, 8-3/8 x 10-3/16 (TOP46146)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- AT-A-GLANCE At A Glance AAG7090910 9 x 11 in. Monthly Refill - White (AAG7090910)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- AT-A-GLANCE At A Glance AAGSW705X50 Flip-A-Week Desk Calendar Refill (AAGSW705X50)
- AT-A-GLANCE AT-A-GLANCE® Desk Calendar Base, Black, 3 1/2" x 6" (E17-00)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- Davenport & Company Calendars