Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 54", Key Lock, H, 54"XW, 16", BLACK
Mfr # RSL-5416
Zoro # G6797176
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # RSL-5416
- Zoro # G6797176
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 54", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 54 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB246GY)
- VESTIL Portable Cantilever Cart (CANT-3648)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray (63368GY-U)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- CHILDCRAFT Bench Coat Locker, 3 Sections, 32-1/2 x 13-3/4 x 48 Inches (594544)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Blue (652074BL)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door Ready To Assemble, Blue (254124BL)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- Datum Storage Wardrobe Lockers