Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 36", Key Lock, TECH BLUE
Mfr # RSL-3616
Zoro # G6797088
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # RSL-3616
- Zoro # G6797088
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 36", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 36 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 12"Wx66"Hx18"D, 4 Door, Gray, Unassembled (74158GY-U)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 3 Door, Unassembled, Gray (652061GY)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x72, 3 Door, Ready To Assemble, Tan (652067TN)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3256-1A-PT)
- GLOBAL INDUSTRIAL Four Tier 4 Door Locker, 12Wx15Dx18H, Gray, Unassembled (493457GY)
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3558-1HG)
- Datum Storage Wardrobe Lockers