Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 36", Key Lock, SAFETY YELLOW
Mfr # RSL-3616
Zoro # G6796853
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # RSL-3616
- Zoro # G6796853
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 36", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 36 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- 80/20 Rubber Bumper, 15 Series (2849)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (254128GY)
- HALLOWELL Premium Locker, 36"X15"X78", Dbl Tier (U3258-2ME)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Unassembled, Gray (652047GY)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- Datum Storage Wardrobe Lockers