Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 36", Key Lock, H, 13"XW, 16", Metallic Gray
Mfr # RSL-3616
Zoro # G6796844
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # RSL-3616
- Zoro # G6796844
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 36", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 36 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 3 in H (DS92035)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121872-3 GRAY)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- LYON Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Putty (PP5012)
- CHILDCRAFT Mobile Low Cubby Locker, 12 Sections, 51-1/2 x 16-7/8 x 42 Inches (1464173)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx12Dx36H, Gray, Assembled (968265GY)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12 X 15 X 24, 9 Door, Ready To Assemble, Gray (238231GY)
- Datum Storage Wardrobe Lockers