Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 36", Key Lock, H, 13"XW, 16", GRAY MIST
Mfr # RSL-3616
Zoro # G6796765
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # RSL-3616
- Zoro # G6796765
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 36", Key Lock,H |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 36 In., Key Lock,H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- CHILDCRAFT Mobile Low Cubby Locker, 12 Sections, 51-1/2 x 16-7/8 x 42 Inches (1464173)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2PL-AM)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Clear View Locker, 12W x 15D x 36H, Tan, Unassembled (B2311320)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- Datum Storage Wardrobe Lockers