Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 18", Key Lock, H, 18"XW, 16", WARM BROWN
Mfr # RSL-1816
Zoro # G6797045
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # RSL-1816
- Zoro # G6797045
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 18", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 18 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3672)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- SALSBURY INDUSTRIES Open Access Locker, 24Wx76Hx18"D, Black (30018BLK)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- GLOBAL INDUSTRIAL 16 Person Locker, 12x18x12, Unassembled, Tan (238232TN)
- HALLOWELL Premium Locker, 36"X15"X78", Dbl Tier (U3258-2ME)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x72, 3 Door, Ready To Assemble, Tan (652067TN)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door Unassembled, Gray (254124GY)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Tan, Unassembled (493414TN)
- Datum Storage Wardrobe Lockers