Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 18", Key Lock, H, 18"XW, 16", BURGANDY
Mfr # RSL-1816
Zoro # G6796993
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # RSL-1816
- Zoro # G6796993
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 18", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 18 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 45-4545, PK2 (12262-2)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1228-2A-HG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door, Unassembled, Blue (652076BL)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Ventilated Locker, 12Wx18Dx36H, Assembled (493248GY)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door Unassembled, Gray (254124GY)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- Datum Storage Wardrobe Lockers