Shop All Wardrobe Lockers
Datum Storage
Recessed Storage Locker, 18", Key Lock, H, 18"XW, 16", BLACK
Mfr # RSL-1816
Zoro # G6796948
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # RSL-1816
- Zoro # G6796948
- Country of Origin United States
- Category Wardrobe Lockers
Details
Item | Recessed Storage Locker, 18", Key Lock, |
Number of Shelves | 1 |
Description
Recessed Storage Locker, 18 In., Key Lock,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black (U3282-1A-MR)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Putty (22631)
- Datum Storage Wardrobe Lockers