Shop All Wall Files
Datum Storage
LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER FRONTS, LOCKING, TECH BLUE
Mfr # 803-42L
Zoro # G6800999
product price: $967.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 803-42L
- Zoro # G6800999
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER |
Description
LATERAL FILE, 42 In. WIDTH, 3 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED O.R. Grade Scalpel Handle #7, 6.75" (CYZR-0526)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- FIRST AID ONLY Set, Bandage, Sc Cpr - Tri (90643)
- DEFLECTO File Stand, 1 Pocket, Black (DEF65504H)
- UNIVERSAL File, Wall, Recycle, Black (UNV08122)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7 In H, PK3 (21421)
- STEEL GRIP File Set 10Pc Sg (2265874)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- OFFICEMATE Wall File Back Plate/Hangers, Black (21729)
- SAFCO 7-Pocket Ltr/Lgl Size Steel Wall, Black (SAF3185BL)
- Datum Storage Wall Files