Shop All Wall Files
Datum Storage
LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER FRONTS, LOCKING, SAFETY YELLOW
Mfr # 803-42L
Zoro # G6801114
product price: $967.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 803-42L
- Zoro # G6801114
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER |
Description
LATERAL FILE, 42 In. WIDTH, 3 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- BROTHER Extra High Yield Yellow Inkjet Cartridge 1.2K YLD (LC105Y)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- UNIVERSAL BATTERY Universal 53682 Three-Pocket Wall File Starter Set Letter Clear (53682)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- DEFLECTO Rack, Literature, Magazine Size, Clear (77001)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Clear, PK3 (60001)
- SAFCO Pocket, Magnetic Mesh, Black (4176BL)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- STOREX Wall File, Stackable, Letter, 4"W x 16"L x 7"H, 3/PK, Smoke 3PK (STX70246U06C)
- Datum Storage Wall Files