Shop All Wall Files
Datum Storage
LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER FRONTS, LOCKING, COLOR, BLUE
Mfr # 803-42L
Zoro # G6801087
product price: $967.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 803-42L
- Zoro # G6801087
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER |
Description
LATERAL FILE, 42 In. WIDTH, 3 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- MADISON MILL 3/8X36 Poplar Dowel (436554)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- STEEL GRIP File Set 10Pc Sg (2265874)
- STOREX Magnetic Wall File, Clear (70325U06C)
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- COOLCRAFTS Mesh Three-Pack Wall Files with Hanger; Letter; Black (CO883733)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- Datum Storage Wall Files