Shop All Wall Files
Datum Storage
LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER FRONTS, LOCKING, COLOR, BLACK
Mfr # 804-42L
Zoro # G6801394
product price: $1,227.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,227.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 804-42L
- Zoro # G6801394
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 42" WIDTH, 3 FIXED DRAWER |
Description
LATERAL FILE, 42 In. WIDTH, 3 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- BOSTITCH Compact Pencil Sharpener, Electric, Black (BOSEPS4BK)
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Black, PK3 (60000)
- SAFCO 7-Pocket Ltr/Lgl Size Steel Wall, Black (SAF3185BL)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- LORELL Lorell Wall File (LLR80666)
- DEFLECTO Wall File, 3 Pocket, Clear, PK3 (63601RT)
- Datum Storage Wall Files