Shop All Wall Files
Datum Storage
LATERAL FILE, 36" WIDTH, 4 FIXED DRAWER FRONTS, LOCKING, COLOR, IVORY
Mfr # 804-36L
Zoro # G6801376
product price: $1,091.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,091.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 804-36L
- Zoro # G6801376
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 36" WIDTH, 4 FIXED DRAWER |
Description
LATERAL FILE, 36 In. WIDTH, 4 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", CL (DEF50101)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- BROOKSIDE DESIGN, LLC 36" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-636)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- Datum Storage Wall Files