Shop All Wall Files
Datum Storage
LATERAL FILE, 36" WIDTH, 3 FIXED DRAWER FRONTS, LOCKING, TAN METALLIC
Mfr # 803-36L
Zoro # G6800859
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # 803-36L
- Zoro # G6800859
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 36" WIDTH, 3 FIXED DRAWER |
Description
LATERAL FILE, 36 In. WIDTH, 3 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 25" Big Rubber Bands, 1 Dozen (RB25)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- BSC PREFERRED 4-1/2 x 6'' Red Panel-Face ''Invoice Enclosed'' Envelopes, 1000PK (S-2328)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- BROOKSIDE DESIGN, LLC Brookside Design - Drop Lift Wall Rack (DLWC)
- AZAR DISPLAYS Dark Gray/Smoke Colored Single Pocket Wall File with Double Sided Tape, 4-Pack (250035-SMK)
- OFFICEMATE Wall Rack, Starter Pocket, Letter/Legal (21720)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- DEFLECTO Wall File, 16-1/4x4x7", Clear (74301)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- Datum Storage Wall Files