Shop All Wall Files
Datum Storage
LATERAL FILE, 36" WIDTH, 2 FIXED DRAWER FRONTS, LOCKING, BONE WHITE
Mfr # 802-36L
Zoro # G6800588
product price: $658.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 802-36L
- Zoro # G6800588
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 36" WIDTH, 2 FIXED DRAWER |
Description
LATERAL FILE, 36 In. WIDTH, 2 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- USAOPOLY YAHTZEE - National Parks Edition (YZ025-000)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- UNIVERSAL File, Wall, Recycle, Black (UNV08122)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", CL (DEF50101)
- DEFLECTO Wall File, Large Files, Smoke (63102)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Black, PK3 (60000)
- DEFLECTO Wall File, Large Files, Clear (63101)
- Datum Storage Wall Files