Shop All Wall Files
Datum Storage
LATERAL FILE, 30" WIDTH, 3 FIXED DRAWER FRONTS, LOCKING, LIGHT GRAY
Mfr # 803-30L
Zoro # G6800615
product price: $780.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # 803-30L
- Zoro # G6800615
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 30" WIDTH, 3 FIXED DRAWER |
Description
LATERAL FILE, 30 In. WIDTH, 3 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 42" Oversized Rubber Bands, 1 Dozen (RB42)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Half Gallons, 6 PK (27901)
- XEROX XEROX COMP VERSALINK B600/605/615 (106R03940)
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- STEEL GRIP File Set 10Pc Sg (2265874)
- OIC Starter Filing System, w/7-Pockets, 16-5/8"x4-3/4"x38-1/4, BK (OIC21726)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- OFFICEMATE Partition Hanger, Adjustable, PK2 (21460)
- ZORO SELECT Wall File, 9 in. H, 15 in. W (45NG60)
- Datum Storage Wall Files