Shop All Wall Files
Datum Storage
LATERAL FILE, 30" WIDTH, 2 FIXED DRAWER FRONTS, LOCKING, SAFETY YELLOW
Mfr # 802-30L
Zoro # G6800448
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # 802-30L
- Zoro # G6800448
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 30" WIDTH, 2 FIXED DRAWER |
Description
LATERAL FILE, 30 In. WIDTH, 2 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. SKUNK - Scented Cologne Spray (SPR-2OZ-SKUN)
- SMEAD Two Pocket File Folder, Red, PK25 (87727)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-300H, MP-12 (MP-12K)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- OMNIMED OmnimedĀ® Large Wall Pocket, 17"W x 9-3/4"H, Anodized Aluminum (255715)
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- UNIVERSAL Wall Rack Starter Pocket, Wall Mount, PK4 (UNV08137)
- DEFLECTO Wall File, 3 Pocket, Clear, PK3 (63601RT)
- Datum Storage Wall Files