Shop All Wall Files
Datum Storage
LATERAL FILE, 30" WIDTH, 2 FIXED DRAWER FRONTS, LOCKING, COLOR, SAND
Mfr # 802-30L
Zoro # G6800326
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # 802-30L
- Zoro # G6800326
- Country of Origin United States
- Category Wall Files
Details
Item | LATERAL FILE, 30" WIDTH, 2 FIXED DRAWER |
Description
LATERAL FILE, 30 In. WIDTH, 2 FIXED DRAWER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- BSC PREFERRED 14 x 10 x 8'' Corrugated Boxes, 25PK (S-4143)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- OFFICEMATE Wall File Back Plate/Hangers, Black (21729)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- DEFLECTO File Stand, 1 Pocket, Black (DEF65504H)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- OIC Organizer, Magnetic, 8"Wx2-1/2"Dx4-3/4"H, White (OIC92550)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- SAFCO 7-Pocket Ltr/Lgl Size Steel Wall, Black (SAF3185BL)
- Datum Storage Wall Files