Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Drug Store Desk
Mfr # WW-400-T86
Zoro # G6784576
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockable Yes- 2 locks
- Color Gray Mist
- Assembly Not Required
- Writing Surface Slope 0 Degrees
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-400-T86
- Zoro # G6784576
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Drug Store Desk |
Lockable | Yes- 2 locks |
Color | Gray Mist |
Assembly | Not Required |
Writing Surface Slope | 0 Degrees |
Includes | Handy Pen Holder |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Drug Store Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 3", FaceOut, with Disk End, Black, 24PK (GW/FRBL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- LEWISBINS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 11 3/8 in H (DV17120-NXL BUY 25S)
- WOODLORE Woodlore 82349 Socks Box - Set of 2 (82349)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- Datum Storage Wall Mount Desks