Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Drug Store Desk
Mfr # WW-400-T56
Zoro # G6784619
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockable Yes- 2 locks
- Color Tan Metallic
- Writing Surface Slope 0 Degrees
- Includes Handy Pen Holder
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-400-T56
- Zoro # G6784619
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Drug Store Desk |
Lockable | Yes- 2 locks |
Color | Tan Metallic |
Writing Surface Slope | 0 Degrees |
Includes | Handy Pen Holder |
Assembly | Not Required |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Drug Store Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Endcap Shelf Combo Sm/Lg Wht (7540)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- ENPAC Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1220-YE)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, Gray (WW-101-T47)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- Datum Storage Wall Mount Desks