Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Drug Store Desk
Mfr # WW-400-T48
Zoro # G6784673
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockable Yes- 2 locks
- Color Ivory
- Includes Handy Pen Holder
- Writing Surface Slope 0 Degrees
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-400-T48
- Zoro # G6784673
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Drug Store Desk |
Lockable | Yes- 2 locks |
Color | Ivory |
Includes | Handy Pen Holder |
Writing Surface Slope | 0 Degrees |
Material | Cold Rolled Steel |
Assembly | Not Required |
Description
Folding Wall Mounted Drug Store Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 48"X48", Adj. Height, Handle (2PDSEH486P2FLLR)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- Datum Storage Wall Mount Desks