Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Drug Store Desk
Mfr # WW-400-T23
Zoro # G6784585
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockable Yes- 2 locks
- Color Medium Gray Metallic
- Writing Surface Slope 0 Degrees
- Material Cold Rolled Steel
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-400-T23
- Zoro # G6784585
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Drug Store Desk |
Lockable | Yes- 2 locks |
Color | Medium Gray Metallic |
Writing Surface Slope | 0 Degrees |
Material | Cold Rolled Steel |
Includes | Handy Pen Holder |
Assembly | Not Required |
Description
Folding Wall Mounted Drug Store Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (30224GREEN)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101SC-T47)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- Datum Storage Wall Mount Desks