Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Drug Store Desk
Mfr # WW-400-T17
Zoro # G6784603
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockable Yes- 2 locks
- Color Burgandy
- Assembly Not Required
- Writing Surface Slope 0 Degrees
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-400-T17
- Zoro # G6784603
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Drug Store Desk |
Lockable | Yes- 2 locks |
Color | Burgandy |
Assembly | Not Required |
Writing Surface Slope | 0 Degrees |
Includes | Handy Pen Holder |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Drug Store Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101SC-T47)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- Datum Storage Wall Mount Desks