Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk
Mfr # WW-101SC-T58
Zoro # G6784375
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Self-Closing Yes
- Lockable No
- Color Blue
- Includes Handy Pen Holder
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-101SC-T58
- Zoro # G6784375
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk |
Self-Closing | Yes |
Lockable | No |
Color | Blue |
Includes | Handy Pen Holder |
Material | Cold Rolled Steel |
Writing Surface Slope | 0 Degrees |
Assembly | Not Required |
Description
Folding Wall Mounted Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-100YL)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- JONES STEPHENS 5 GALLON BUCKET W/3 LARGE TRAYS (T60111)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101SC-T47)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- Datum Storage Wall Mount Desks