Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk
Mfr # WW-101SC-T25
Zoro # G6784217
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Closing Yes
- Lockable No
- Color Black
- Writing Surface Slope 0 Degrees
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-101SC-T25
- Zoro # G6784217
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk |
Self-Closing | Yes |
Lockable | No |
Color | Black |
Writing Surface Slope | 0 Degrees |
Includes | Handy Pen Holder |
Assembly | Not Required |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- GLOBAL INDUSTRIAL 1-1/4 Size Side Outlet Elbow Pipe Fitting 1.72 Fitting I.D. (798732)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- Datum Storage Wall Mount Desks