Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk
Mfr # WW-101SC-T23
Zoro # G6784235
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Closing Yes
- Lockable No
- Color Medium Gray Metallic
- Includes Handy Pen Holder
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-101SC-T23
- Zoro # G6784235
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk |
Self-Closing | Yes |
Lockable | No |
Color | Medium Gray Metallic |
Includes | Handy Pen Holder |
Assembly | Not Required |
Writing Surface Slope | 0 Degrees |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14076)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- Datum Storage Wall Mount Desks