Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk
Mfr # WW-101SC-T17
Zoro # G6784174
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Closing Yes
- Lockable No
- Color Burgandy
- Material Cold Rolled Steel
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-101SC-T17
- Zoro # G6784174
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk |
Self-Closing | Yes |
Lockable | No |
Color | Burgandy |
Material | Cold Rolled Steel |
Includes | Handy Pen Holder |
Assembly | Not Required |
Writing Surface Slope | 0 Degrees |
Description
Folding Wall Mounted Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS995RD)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, Gray (WW-101-T47)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- Datum Storage Wall Mount Desks