Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk
Mfr # WW-100SC-T94
Zoro # G6784524
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Self-Closing Yes
- Lockable Yes
- Color Pure White
- Material Cold Rolled Steel
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-100SC-T94
- Zoro # G6784524
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk |
Self-Closing | Yes |
Lockable | Yes |
Color | Pure White |
Material | Cold Rolled Steel |
Includes | Handy Pen Holder |
Assembly | Not Required |
Writing Surface Slope | 0 Degrees |
Description
Folding Wall Mounted Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT2448-2)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- Datum Storage Wall Mount Desks