Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk, Warm Brown
Mfr # WW-100-T22
Zoro # G6784208
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Closing No
- Lockable Yes
- Color Warm Brown
- Writing Surface Slope 0 Degrees
- Includes Handy Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-100-T22
- Zoro # G6784208
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk, Warm Brown |
Self-Closing | No |
Lockable | Yes |
Color | Warm Brown |
Writing Surface Slope | 0 Degrees |
Includes | Handy Pen Holder |
Assembly | Not Required |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Desk, Warm Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138RED)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB807BL)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- Datum Storage Wall Mount Desks