Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk, Sand
Mfr # WW-100-T18
Zoro # G6784199
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Self-Closing No
- Lockable Yes
- Color Sand
- Includes Handy Pen Holder
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-100-T18
- Zoro # G6784199
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk, Sand |
Self-Closing | No |
Lockable | Yes |
Color | Sand |
Includes | Handy Pen Holder |
Assembly | Not Required |
Material | Cold Rolled Steel |
Writing Surface Slope | 0 Degrees |
Description
Folding Wall Mounted Desk, Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (30270SCLAR)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, Gray (WW-101-T47)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- Datum Storage Wall Mount Desks