Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk, Pure White
Mfr # WW-101-T94
Zoro # G6784323
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Closing No
- Lockable No
- Color Pure White
- Includes Handy Pen Holder
- Writing Surface Slope 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-101-T94
- Zoro # G6784323
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk, Pure White |
Self-Closing | No |
Lockable | No |
Color | Pure White |
Includes | Handy Pen Holder |
Writing Surface Slope | 0 Degrees |
Material | Cold Rolled Steel |
Assembly | Not Required |
Description
Folding Wall Mounted Desk, Pure White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPC8)
- ZORO SELECT Drum Plug, 2in, Poly, Press and Vacuum Vent (PPA57GK-V)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB210RD)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- Datum Storage Wall Mount Desks