Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk Economy, Medium Gray Metallic
Mfr # WW-103-T23
Zoro # G6784244
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Handy Pen Holder
- Material Cold Rolled Steel
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # WW-103-T23
- Zoro # G6784244
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk Economy, Mediu |
Includes | Handy Pen Holder |
Material | Cold Rolled Steel |
Assembly | Not Required |
Description
Folding Wall Mounted Desk Economy, Mediu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB166GY)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- Datum Storage Wall Mount Desks