Shop All Wall Mount Desks
Datum Storage
Folding Wall Mounted Desk Economy, Light Gray
Mfr # WW-103-T47
Zoro # G6784156
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Writing Surface Slope 0 Degrees
- Includes Handy Pen Holder
- Assembly Not Required
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-103-T47
- Zoro # G6784156
- Country of Origin United States
- Category Wall Mount Desks
Details
Item | Folding Wall Mounted Desk Economy, Light |
Color | Light Gray |
Writing Surface Slope | 0 Degrees |
Includes | Handy Pen Holder |
Assembly | Not Required |
Material | Cold Rolled Steel |
Description
Folding Wall Mounted Desk Economy, Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Red (752397RD)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- Datum Storage Wall Mount Desks