Shop All Desks
Datum Storage
Fold-Up Desk, 3-3/8" D, 20" W, 16-3/8" H, Yellow, Heavy Duty Steel, Front: Laminate, Side: Wood
Mfr # WW-101
Zoro # G0710241
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fold-Up Desk
- Overall Width 20"
- Overall Depth 3-3/8"
- Overall Height 16-3/8"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # WW-101
- Zoro # G0710241
- UPC # 679132003632
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 20" |
Overall Depth | 3-3/8" |
Overall Height | 16-3/8" |
Height | 16-3/8" |
Width | 20" |
Details
Type | Fold-Up Desk |
Item | Wall Mount Desk,Nonlocking,Yellow |
Color | Yellow |
Material | Heavy Duty Steel, Front: Laminate, Side: Wood |
Series | WallWrite |
Description
Wall Mount Desk,Nonlocking,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- SAFAVIEH 8 x 10 ft. Evoke Contemporary Indoor Rectangular Area Rug, Dark Grey and Ivory (EVK228H-8)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MOCHA/BLACK (P3231MOP)
- ALERA Alera Valencia Series Straight Front Desk Shell, 65 in. x 29.5 in. x 29.63 in., Gray (ALEVA216630GY)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103MA)
- Datum Storage Desks