Shop All Desks
Datum Storage
Fold-Up Desk, 3-3/8" D, 20" W, 16-3/8" H, White, Heavy Duty Steel, Front: Laminate, Side: Wood
Mfr # WW-103
Zoro # G0710488
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fold-Up Desk
- Overall Width 20"
- Overall Depth 3-3/8"
- Overall Height 16-3/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # WW-103
- Zoro # G0710488
- UPC # 679132004097
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 20" |
Overall Depth | 3-3/8" |
Overall Height | 16-3/8" |
Height | 16-3/8" |
Width | 20" |
Details
Type | Fold-Up Desk |
Item | Wall Mount Desk,Economy,Bone White |
Color | White |
Material | Heavy Duty Steel, Front: Laminate, Side: Wood |
Series | WallWrite |
Description
Wall Mount Desk,Economy,Bone White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- SAUDER Harvey Park L-Desk Pacific Maple , Strong and lightweight 1 in. panel construction (433260)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101MW)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, Clear, Mocha, Thermofused Laminate (ZUT317)
- WORKSPACE BY ALERA LShaped Farmhouse Desk, 5827 x 5827 x 2953, GrayWhite (ALEWSF5959GY)
- Datum Storage Desks