Shop All Desks
Datum Storage
Fold-Up Desk, 3-3/8" D, 20" W, 16-3/8" H, Tan, Heavy Duty Steel, Front: Laminate, Side: Wood
Mfr # WW-101
Zoro # G0710250
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fold-Up Desk
- Overall Width 20"
- Overall Depth 3-3/8"
- Overall Height 16-3/8"
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # WW-101
- Zoro # G0710250
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 20" |
Overall Depth | 3-3/8" |
Overall Height | 16-3/8" |
Width | 20" |
Height | 16-3/8" |
Details
Type | Fold-Up Desk |
Item | Wall Mount Desk,Nonlocking,Tan Met. |
Color | Tan |
Material | Heavy Duty Steel, Front: Laminate, Side: Wood |
Series | WallWrite |
Description
Wall Mount Desk,Nonlocking,Tan Met.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storages, Black (ELW4452)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97MA)
- LINEA ITALIA Reception Desk, 49 in D, 10.3 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC296)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Grey, Contemporary, Modern (I 7155)
- Datum Storage Desks