Shop All Desks
Datum Storage
Fold-Up Desk, 3-3/8" D, 20" W, 16-3/8" H, Burgundy, Heavy Duty Steel, Front: Laminate, Side: Wood
Mfr # WW-101
Zoro # G0710208
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fold-Up Desk
- Overall Width 20"
- Overall Depth 3-3/8"
- Overall Height 16-3/8"
- Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # WW-101
- Zoro # G0710208
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 20" |
Overall Depth | 3-3/8" |
Overall Height | 16-3/8" |
Width | 20" |
Height | 16-3/8" |
Details
Type | Fold-Up Desk |
Item | Wall Mount Desk,Nonlocking,Burgundy |
Color | Burgundy |
Material | Heavy Duty Steel, Front: Laminate, Side: Wood |
Series | WallWrite |
Description
Wall Mount Desk,Nonlocking,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- BESTAR Pro-Vega Height Adjustable L-Desk, White/Black (130850-000017)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Black Base (VL12BLK4824-RW)
- Datum Storage Desks